Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Out Dowel Pin, M8 Nominal Dia, Alloy Steel

  • Mfr # DOWPFM-080-055

  • Zoro # G300005290


product price: $1.29
/ea
Sold in multiples of 45 for $58.05

Key Features

Pin Type
Pull Out
System of Measurement
Metric
Nominal Diameter
M8
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWPFM-080-055
Zoro #
G300005290
UPC #
-
Country of Origin
India

Dimensions

Nominal Diameter
M8
Thread Size
M5-0.8
Overall Length
M55.00

Details

Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Metric
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
Finish
Plain

Description

Dowel Pins-Metric Pull-Out. Dowel Pin Pull Flat Vent M8 x 55 AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.