
Safety Pin, 0.120 in Dia, 2-3/4 in Usable Lg, 0.120 in Wire Dia, 1 PK
Mfr # SFP-120-2750-H
Zoro # G9148207
product price:Â $2.39
/ea
Sold in multiples of 10 for $23.90
Key Features
Pin Diameter
0.120 in
Usable Length
2-3/4 in
Wire Diameter
0.120 in
Material
Spring Wire
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-120-2750-H
Zoro #
G9148207
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.120 in
Usable Length
2-3/4 in
Wire Diameter
0.120 in
Details
Item
Safety Pin
Material
Spring Wire
Finish
Zinc Plated
Description
Safety Pin .120"x 2-3/4" HD ZC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.