Safety Pin, 3/64 in Dia, 2-3/16 in Usable Lg, 0.047 in Wire Dia, 1 PK

  • Mfr # SFP-047-2187

  • Zoro # G9148216


product price: $0.10
/ea
Sold in multiples of 250 for $25.00

Key Features

Usable Length
2-3/16 in
Wire Diameter
0.047 in
Material
Spring Wire
Finish
Zinc Plated
Pin Diameter
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-047-2187
Zoro #
G9148216
UPC #
-
Country of Origin
Multiple

Dimensions

Usable Length
2-3/16 in
Wire Diameter
0.047 in
Pin Diameter
3/64 in

Details

Item
Safety Pin
Material
Spring Wire
Finish
Zinc Plated

Description

Safety Pin 3/64"x 2-3/16" ZC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.