Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Threading Lock Nut, Spring Steel, Zinc Plated, 0.217 in Ht

  • Mfr # EFLN-SD188008SOH

  • Zoro # G300400149


product price: $0.07
/ea
Sold in multiples of 528 for $36.96

Key Features

Hex Type
Standard Hex
Lock Type
Self Threading
Material
Spring Steel
Finish
Zinc Plated
Hex Height
0.217 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFLN-SD188008SOH
Zoro #
G300400149
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Height
0.217 in
Thickness
.017"

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Self Threading
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Palnuts-SelfLocking Stamped Nuts. Lock-Nut Hex Stud 3/16, 3/8 Drv ZM3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.