Zoro Homepage

Slotted Spring Pin M20 x 60 HCS PL ISO

  • Mfr # SPM-200-060-I

  • Zoro # G300400897


product price: $6.59
/ea
Sold in multiples of 4 for $26.36

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Pin Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-200-060-I
Zoro #
G300400897
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
20 mm
Shank Length
60 mm
Outside Dia.
M20.00
Fastener Length
60 mm
Overall Length
M60.00
Actual Dia. (Min.-Max)
M20.50 to M20.90
Wall Thickness
M4.00

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Material
Carbon Steel
Fastener Finish
Plain
Material Grade/Class
Ungraded
Finish
Plain
Standards
ISO 8752/EN 28752/DIN 1481
Rockwell Hardness
HV 420-520
Double Shear Strength (Lbs.)
280.6 kN

Description

Slotted Pins-Metric. Slotted Spring Pin M20 x 60 HCS PL ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.