
Coiled Tension Safety Pin, 1/4 in Dia, 2-1/2 in Usable Lg, 4 in Shank Lg, 1 PK
Mfr # SNIC-0250-2500
Zoro # G9148435
product price:Â $1.39
/ea
Sold in multiples of 25 for $34.75
Key Features
Pin Type
Coiled Tension
System of Measurement
Inch
Shank Length
4 in
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNIC-0250-2500
Zoro #
G9148435
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
1/4 in
Usable Length
2-1/2 in
Shank Length
4 in
Details
Item
Safety Pin
Pin Type
Coiled Tension
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Description
Snap Pin Coil Tension,1/4" x 2-1/2" ZC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.