
Coiled Tension Safety Pin, 1/4 in Dia, 2-1/8 in Usable Lg, 1 PK
Mfr # SNIC-0250-2125
Zoro # G0845299
product price:Â $0.92
/ea
Sold in multiples of 30 for $27.60
Key Features
Pin Type
Coiled Tension
Pin Diameter
1/4 in
Usable Length
2-1/8 in
Material
Carbon Steel
Finish
Clear Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNIC-0250-2125
Zoro #
G0845299
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
1/4 in
Usable Length
2-1/8 in
Details
Item
Safety Pin
Pin Type
Coiled Tension
Material
Carbon Steel
Finish
Clear Zinc Plated
Description
Snap Pin Coil Tension,1/4" x 2-1/8" ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.