Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Wire Tab Lock Safety Pin, 3/8 in Dia, 1-3/4 in Lg, 2 in Overall Lg

  • Mfr # SNATS-375-1750R

  • Zoro # G9148329


product price: $4.49
/ea
Sold in multiples of 7 for $31.43

Key Features

Pin Type
Single Wire Tab Lock
System of Measurement
Inch
Usable Length
1-3/4 in
Shank Length
3 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNATS-375-1750R
Zoro #
G9148329
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
3/8 in
Usable Length
1-3/4 in
Shank Length
3 in

Details

Item
Safety Pin
Pin Type
Single Wire Tab Lock
System of Measurement
Inch
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
Finish
Passivated

Description

Snap Pin,Rd 2Wire,3/8" x 1-3/4" SS PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.