
Snap Pin, Rd 2Wire, 3/8" x 1-3/8" ZY
Mfr # SNAPY-375-1375R
Zoro # G9148295
product price: $1.15
/eaSold in multiples of 100 for $115.00
Key Features
Pin Type
Double Wire Snap
Safety Pin Type
Round Double Wire
Basic Material
Low Carbon Steel
Pin Diameter
3/8 in
Usable Length
1-3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNAPY-375-1375R
Zoro #
G9148295
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/8 in
Usable Length
1-3/8 in
Pin Dia.
3/8 in
Details
Item
Safety Pin
Pin Type
Double Wire Snap
Safety Pin Type
Round Double Wire
Basic Material
Low Carbon Steel
Fastener Finish
Yellow Zinc Plated
Material
Carbon Steel
Finish
Zinc & Yellow Plated
Pin Item
Snap Pin
Description
Snap Pin,Rd 2Wire,3/8" x 1-3/8" ZY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.