
Snap Pin, Rd 2Wire, 3/8"x 1-3/8" SS PV
Mfr # SNAPS-375-1375R
Zoro # G9148277
product price: $2.89
/eaSold in multiples of 8 for $23.12
Key Features
Pin Type
Double Wire Snap
Safety Pin Type
Round Double Wire
Basic Material
Stainless Steel
Pin Diameter
3/8 in
Material Grade
300 Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNAPS-375-1375R
Zoro #
G9148277
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/8 in
Usable Length
1-3/8 in
Pin Dia.
3/8 in
Details
Item
Safety Pin
Pin Type
Double Wire Snap
Safety Pin Type
Round Double Wire
Basic Material
Stainless Steel
Material Grade
300 Series
Fastener Finish
Passivated
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Passivated
Pin Item
Snap Pin
Description
Snap Pin,Rd 2Wire,3/8"x 1-3/8" SS PV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.