Zoro Homepage

Snap Pin, Rd 2Wire, 5/16"x 1-3/4" SS PV

  • Mfr # SNAPS-312-1750R

  • Zoro # G9148365


product price: $2.99
/ea
Sold in multiples of 9 for $26.91

Key Features

Pin Type
Double Wire Snap
Safety Pin Type
Round Double Wire
Basic Material
Stainless Steel
Pin Diameter
5/16 in
Material Grade
300 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAPS-312-1750R
Zoro #
G9148365
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
5/16 in
Usable Length
1-3/4 in
Pin Dia.
5/16 in

Details

Item
Safety Pin
Pin Type
Double Wire Snap
Safety Pin Type
Round Double Wire
Basic Material
Stainless Steel
Material Grade
300 Series
Fastener Finish
Passivated
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Passivated
Pin Item
Snap Pin

Description

Snap Pin,Rd 2Wire,5/16"x 1-3/4" SS PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.