Zoro Homepage

Snap Pin Sq 1Wire, Tab 1/4" x 2-1/2" ZC

  • Mfr # SNIT-250-2500S

  • Zoro # G0423637


product price: $1.29
/ea
Sold in multiples of 25 for $32.25

Key Features

Pin Type
Single Wire Tab Lock
Safety Pin Type
Snap Pin Square One Wire Tab Lock
Basic Material
Low Carbon Steel
Pin Diameter
1/4 in
Usable Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNIT-250-2500S
Zoro #
G0423637
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
1/4 in
Usable Length
2-1/2 in
Shank Length
2-3/4 in
Pin Dia.
.250" (1/4)
Height
1 1/2 in
Outside Diameter Tolerance
+0.248/-0.243 in

Details

Item
Safety Pin
Pin Type
Single Wire Tab Lock
Safety Pin Type
Snap Pin Square One Wire Tab Lock
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Clear
Material
Steel
Finish
Zinc Plated
Pin Item
Snap Pin
Wire Shape
Square
Material Grade/Class
Ungraded
Wire Type
Single
Pack Size
Small Pack
Product Type
Safety Pin
System of Measurement
Inch

Description

Snap Pin,2 3/4 in L,1/4 in dia,Steel, System of Measurement Inch, Wire Diameter Not Applicable, Shank Length 2 3/4 in, Pin Diameter 1/4 in, Pin Type Snap, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Outside Diameter Tolerance +0.248/-0.243 in, Shank Length Tolerance Not Applicable, Usable Length 2 1/2 in, Product Type Safety Pin, Wire Shape Square, Wire Type Single, Height 1 1/2 in, Pack Size Small Pack, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.