Zoro Homepage

Snap Pin Sq 1Wire, Tab 5/16" x 2-1/2" ZC

  • Mfr # SNIT-312-2500S

  • Zoro # G9148618


product price: $0.96
/ea
Sold in multiples of 30 for $28.80

Key Features

Pin Type
Single Wire Tab Lock
Safety Pin Type
Snap Pin Square One Wire Tab Lock
System of Measurement
Inch
Basic Material
Low Carbon Steel
Pin Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNIT-312-2500S
Zoro #
G9148618
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Usable Length
2-1/2 in
Shank Length
2-3/4 in
Pin Dia.
.313" (5/16)

Details

Item
Safety Pin
Pin Type
Single Wire Tab Lock
Safety Pin Type
Snap Pin Square One Wire Tab Lock
System of Measurement
Inch
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Clear
Material
Carbon Steel
Finish
Zinc Plated
Pin Item
Snap Pin

Description

Snap Pin Sq 1Wire,Tab 5/16" x 2-1/2" ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.