
Double Wire Tab Lock Safety Pin, 3/8 in Dia, 2-1/4 in Lg
Mfr # SNATS-375-2250S
Zoro # G9148426
product price: $3.45
/eaSold in multiples of 6 for $20.70
Key Features
Pin Type
Double Wire Tab Lock
Pin Diameter
3/8 in
Usable Length
2-1/4 in
Material
Stainless Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNATS-375-2250S
Zoro #
G9148426
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
3/8 in
Usable Length
2-1/4 in
Details
Item
Safety Pin
Pin Type
Double Wire Tab Lock
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Passivated
Description
Snap Pin,Sq 2Wire,3/8" x 2-1/4" SS PV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.