Zoro Homepage

Snap Pin, Sq 2Wire, 3/8" x 2-1/4" ZY

  • Mfr # SNAPY-375-2250S

  • Zoro # G9148399


product price: $1.15
/ea
Sold in multiples of 20 for $23.00

Key Features

Pin Type
Double Wire Snap
Safety Pin Type
Square Double Wire
Basic Material
Low Carbon Steel
Pin Diameter
3/8 in
Usable Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAPY-375-2250S
Zoro #
G9148399
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/8 in
Usable Length
2-1/4 in
Pin Dia.
3/8 in

Details

Item
Safety Pin
Pin Type
Double Wire Snap
Safety Pin Type
Square Double Wire
Basic Material
Low Carbon Steel
Fastener Finish
Yellow Zinc Plated
Material
Carbon Steel
Finish
Zinc & Yellow Plated
Pin Item
Snap Pin

Description

Snap Pin,Sq 2Wire,3/8" x 2-1/4" ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.