Zoro Homepage

X-Washer Split Retaining Ring, Steel, Zinc Plated Finish

  • Mfr # XRING-0187HD

  • Zoro # G9145501


product price: $0.14
/ea
Sold in multiples of 135 for $18.90

Key Features

Type
X-Washer
Material
Steel
Finish
Zinc Plated
Thickness
0.075 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRING-0187HD
Zoro #
G9145501
UPC #
-
Country of Origin
India

Dimensions

Fits Shaft Diameter
3/16 in
Thickness
0.075 in
Free Inside Diameter
0.098"
Free Outside Diameter
0.297"
Overall Length
0.49

Details

Item
Split Retaining Ring
Type
X-Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

X-Ring,Retaining,3/16",Zinc HD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.