X-Washer Split Retaining Ring, Steel, Zinc Plated Finish
Mfr # XRING-0562
Zoro # G9145538
product price: $0.30
/eaSold in multiples of 100 for $30.00
Key Features
Type
X-Washer
Material
Steel
Finish
Zinc Plated
Thickness
0.075 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XRING-0562
Zoro #
G9145538
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
9/16 in
Thickness
0.075 in
Free Inside Diameter
0.285"
Free Outside Diameter
0.563"
Overall Length
0.986
Details
Item
Split Retaining Ring
Type
X-Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
X-Ring,Retaining,9/16",Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.