Zoro Homepage

X-Washer Split Retaining Ring, Steel, Zinc Plated Finish

  • Mfr # XRING-0625

  • Zoro # G9145459


product price: $0.42
/ea
Sold in multiples of 5000 for $2,100.00

Key Features

Type
X-Washer
Material
Steel
Finish
Zinc Plated
Thickness
0.089 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRING-0625
Zoro #
G9145459
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
5/8 in
Thickness
0.089 in
Free Inside Diameter
0.317"
Free Outside Diameter
0.609"
Overall Length
1.1

Details

Item
Split Retaining Ring
Type
X-Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

X-Ring,Retaining,5/8",Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.