Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB1495PX Bar Faucet Without Pop-Up Rod, Manual, 4" Mount, 2 Hole

  • Mfr # KB1495PX

  • Zoro # G3067506


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Oil Rubbed Bronze
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1495PX
Zoro #
G3067506
UPC #
663370023330
Country of Origin
Taiwan, Province of China

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Oil Rubbed Bronze
Number of Handles
2
Faucet Operation
Manual
Flow Rate
1.50 gpm
Handle Type
Cross Handle
Mounting Type
Centerset Mount
Item
KB1495PX Bar Faucet Without Pop-Up Rod

Description

Item KB1495PX Bar Faucet Without Pop-Up Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.