Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1273ALBS 8" Kitchen Bridge Faucet with, Manual, 8" Mount, 4 Hole

  • Mfr # KS1273ALBS

  • Zoro # G3069073


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Antique Brass
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1273ALBS
Zoro #
G3069073
UPC #
663370076282
Country of Origin
Taiwan, Province of China

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Antique Brass
Number of Handles
2
Faucet Operation
Manual
Flow Rate
1.80 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
KS1273ALBS 8" Kitchen Bridge Faucet with

Description

Item KS1273ALBS 8 In. Kitchen Bridge Faucet with

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.