8275X-1472SL 14 x 72 in. Chelsea Sidelight Panel; Flax

  • Mfr # 8275X-1472SL

  • Zoro # G903862924


product price:  $46.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8275X-1472SL
Zoro #
G903862924
UPC #
734573146208
Country of Origin
China

Description

Features
  • Enjoy enhanced classic style with the versatile, pinstripe chelsea door panel
  • Traditionally styled door for classic homes
Care Instruction
  • 100% polyester
  • Machine washable, non-chlorine beach, tumble dry low, warm iron, if needed
  • Do not bleach
  • Lay flat or hang to dry
  • Touch up with cool iron if desired
Specifications
  • Color: Flax
  • Sidelight Panel Size: 14" x 72"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.