Zoro Homepage

Heritage Lace 7036W-6084 60 x 84 in. Harmony Base Panel

  • Mfr # 7036W-6084

  • Zoro # G703862902


product price: $72.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7036W-6084
Zoro #
G703862902
UPC #
734573133741
Country of Origin
China

Description

Heritage Lace Harmony Base 60"X84" White Panel. The look of vintage laces pieced together. Three distinct lace designs are woven into a single curtain panel. Made in U. S. A. Use panels for the chic, dressy look of full-length curtains. Set a theme with curtains, then complement or complete it. For interiors as warm and welcoming as the country.

Features
  • Harmony Base Panel
  • Machine wash cold, gentle
  • Do not bleach
  • Lay flat or hang to dry
  • Touch up with cool iron if desired
Specifications
  • Size: 60 x 84 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.