Heritage Lace 7070W-3876SP 38 x 76 in. Ghost Stremer Panel

  • Mfr # 7070W-3876SP

  • Zoro # G603862842


product price: $60.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7070W-3876SP
Zoro #
G603862842
UPC #
734573143528
Country of Origin
China

Description

Decorating a house is a passion pursued by many. Our home decor products will add a better durability, stability and high standard for all the products. Our products will be the best fit for both office and residential purpose. We strive to provide the user with the best selection and help to enjoy the fun and secure shopping with us.

Features
  • Ghost Stremer Panel
  • Rod slots
  • Can be used indoors or outdoors
  • 100% polyester
  • Hand wash in cold water with mild soap
  • Do not bleach
  • Take care not to tangle streamers (band long streamers together for easier handling)
  • Hang, gently separate streamers and allow to air dry
Specifications
  • Size: 38 x 76 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.