This item is Discontinued.

Heritage Lace Heritage Lace 8220X-4240DP Sheer Divine 42 x 40 in. Door Panel - Flax 8220X-4240DP

Heritage Lace 8220X-4240DP Sheer Divine 42 x 40 in. Door Panel - Flax (Discontinued)

  • Mfr # 8220X-4240DP
  • Zoro # G603862392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8220X-4240DP
Zoro #
G603862392
UPC #
734573060757
Country of Origin
China

Description

At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.

Features
  • The delicate sheer divine door panel lends a light and airy look to your homes entry
  • crafted from the finest clipped lace, this collection of window treatments feature a stunning floral and vine pattern atop a linen like netting
  • made in U. S. A.
Care & Content:
  • 100% polyester
  • Machine wash cold, gentle
  • Do not bleach
  • Lay flat or hang to dry
  • Touch up with cool iron if desired
Specifications
  • Color: Flax
  • Collection: Sheer
  • Size: 42 x 40 in.
  • Weight: 0.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.