Heritage Lace CH-1490X 14 x 90 in. Chelsea Table Runner; Flax

  • Mfr # CH-1490X

  • Zoro # G603885063


product price: $43.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-1490X
Zoro #
G603885063
UPC #
734573145973
Country of Origin
China

Description

Features
  • The crisp, clean look of pinstripes, made even more inviting with lace trim
  • This classic is warmed and softened by simple-yet-intricate macrame trim
Care Instruction
  • 100% polyester
  • Machine washable, non-chlorine beach, tumble dry low, warm iron, if needed
  • Do not bleach
  • Lay flat or hang to dry
  • Touch up with cool iron if desired
Specifications
  • Color: Flax
  • Table Runner Size: 14" x 90"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.