This item is Discontinued.

Heritage Lace Heritage Lace JM-1448ER Jasmine 14 x 48 in. Runner; Earth JM-1448ER

Heritage Lace JM-1448ER Jasmine 14 x 48 in. Runner; Earth (Discontinued)

  • Mfr # JM-1448ER
  • Zoro # G203767585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM-1448ER
Zoro #
G203767585
UPC #
734573067329
Country of Origin
China

Description

At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.

Features
  • 100 percent polyester
  • The leafy floral motif combines with delicate string inserts in placemat and table runners
  • Machine wash
  • Made in U. S. A
Specifications
  • Color: Earth
  • Collection: Jasmine
  • Size: 14 x 48"
  • Weight: 0.113 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.