This item is Discontinued.

Heritage Lace Heritage Lace MC-1125NV Mode Crochet Basket; Navy - 9 x 5.5 x 5.5 in. MC-1125NV

Heritage Lace MC-1125NV Mode Crochet Basket; Navy - 9 x 5.5 x 5.5 in. (Discontinued)

  • Mfr # MC-1125NV
  • Zoro # G603992822
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MC-1125NV
Zoro #
G603992822
UPC #
734573146772
Country of Origin
China

Description

A harmonious balance of form and function, our crochet basket is stylish, practical, and easy care, no home should be without it! Enjoy it indoors as a storage solution or outdoors to hold a grouping of your favorite potted plants. All our baskets are created by artisans who hand-crochet each piece with care using polypropylene yarn.

Features
  • Hand-crocheted
  • Sturdy wireframe construction
Care & Content
  • 100% polypropylene. Spot clean.
Includes:
  • Storage basket
  • Household organizer
  • Car caddy
  • Flowerpot cover
  • Toy storage
Specifications
  • Color: Navy
  • Dimension: 9 x 5.5 x 5.5 in.
  • Weight: 0.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.