Heritage Lace SR-4242W 42 x 42 in. Sleigh Ride Table Topper

  • Mfr # SR-4242W

  • Zoro # G303885042


product price:  $43.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-4242W
Zoro #
G303885042
UPC #
734573140770
Country of Origin
China

Description

To prepare healthy and tasty food, you need proper kitchenware. Apart from comprising utensils needed to prepare and serve meals, Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.

Features
  • Sleigh Ride Table Topper
  • Our winter-inspired Sleigh Ride table topper is an easy way to add a warm and cheerful touch to your seasonal table setting
  • Made in USA
  • 100% polyester
  • Machine wash cold, gentle
  • Do not bleach
  • Lay flat or hang to dry
  • Touch up with cool iron if desired
Specifications
  • Size: 42 x 42 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.