This item is Discontinued.

Heritage Lace SY-1336AG Serenity 13 x 36 in. Runner; Amber Gold SY-1336AG

This item is Discontinued.

Heritage Lace

SY-1336AG Serenity 13 x 36 in. Runner; Amber Gold (Discontinued)

Mfr # SY-1336AG
Zoro # G003885038
UPC # 734573079513
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SY-1336AG
Zoro #
G003885038
UPC #
734573079513
Country of Origin
China

Description

At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.

Features
  • Embroidered circles on textured raw silk
  • A simple and elegant motif in warm, soothing colors
  • Serenity runners add color and interest to any table, and are fully lined
  • Imported
Care & Content:
  • Face: 100% silk
  • back 100% cotton
  • Mid-weight textile
  • Dry clean only
Specifications
  • Color: Amber Gold
  • Collection: Serenity
  • Size: 13 x 36"
  • Weight: 0.225 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.