Shop HERITAGE
See all product information
Create Account
Linear Low-Density Can Liners, 16 gal, 0.5 mil, 24 x 32, Clear, 500PK
Mfr # H4832MC R01
Zoro # G623332998
product price:Â $67.95
/pk 500, $0.14/eaKey Features
Height
32 in
% Recycled Content
0%
Thickness
0.5 mil
Bag Closure Type
Open-Face
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4832MC R01
- Zoro #
- G623332998
- UPC #
- 98241037374
- Country of Origin
- United States
Dimensions
- Height
- 32 in
- Thickness
- 0.5 mil
- Width
- 24 in
Details
- Item
- Waste Can Liners
- % Recycled Content
- 0%
- Bag Closure Type
- Open-Face
- Color
- Clear
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Seal
- Star
- Capacity
- 16 gal
- Strength Rating
- Regular-Duty
- Max. Load
- 16 to 20 gal
Description
Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.