Shop HERITAGE
See all product information
Create Account
Linear Low-Density Can Liners, 55 gal, 1.7 mil, 39" x 56", Silver, Flat Pack, 50PK
Mfr # H7856WS
Zoro # G723333741
product price:Â
$
71.45
/pk of 50, $1.43/ea
Key Features
Thickness
1.7 mil
Strength Rating
Medium-Duty
Color
Silver
Seal
Star
Material
Linear Low-Density Polyethylene (LLDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H7856WS
- Zoro #
- G723333741
- UPC #
- 98241026125
- Country of Origin
- United States
Dimensions
- Thickness
- 1.7 mil
- Height
- 56 in
- Width
- 39 in
Details
- Strength Rating
- Medium-Duty
- Color
- Silver
- Seal
- Star
- Material
- Linear Low-Density Polyethylene (LLDPE)
- % Recycled Content
- 0%
- Item
- Waste Can Liners
- Capacity
- 55 gal
- Bag Closure Type
- Tie-Flap
- Max. Load
- 51 to 60 gal
Description
Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.