This item is Discontinued.

Heritage Linear Low-Density Can Liners, 56 gal, 1.7 mil, 43in x 47in, Black, Flat Pack, 100PK H8647WK X01

Linear Low-Density Can Liners, 56 gal, 1.7 mil, 43in x 47in, Black, Flat Pack, 100PK (Discontinued)

  • Mfr # H8647WK X01
  • Zoro # G415510283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8647WK X01
Zoro #
G415510283
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.7 mil
Height
47 in
Width
43 in

Details

Package Configuration
Flat Pack
Bag Closure Type
Open-Face
Capacity
50 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Seal
Star (Bottom)
Color
Black
Item
LDPE Waste Can Liners

Description

Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.