55 gal Trash Bags, 0.90 mil (23 Micron), Clear, 5 PK

  • Mfr # HERH8053TCR01

  • Zoro # G901858349


product price:  $41.15
/pk 5, $8.23/ea

Key Features

Thickness
0.90 mil (23 Micron)
Color
Clear
Application
Can
Length
53"
Max. Load
55 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERH8053TCR01
Zoro #
G901858349
UPC #
98241136466
Country of Origin
United States

Dimensions

Thickness
0.90 mil (23 Micron)
Length
53"
Width
40"

Details

Capacity
55 gal
Color
Clear
Item
Trash Bags
Application
Can
Max. Load
55 lb
Features
Tear Resistant; Puncture Resistant

Description

Can liners feature Accufit sizing to create a snug fit onto common cans to prevent them from falling inside your container. Thick material reliably contains a wide variety of items for efficient use. One-at-a-time dispensing provides easy access to liners. Cloudy design keeps unsightly waste hidden from view when transporting to the disposal area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.