Zoro Homepage

56 gal Trash Bags, 0.67 mil (17 Micron), Natural, 8 PK

  • Mfr # HERZ8648XNR01

  • Zoro # G901858363


product price: $47.69
/pk 8, $5.96/ea

Key Features

Material
High-density Polyethylene (HDPE)
Thickness
0.67 mil (17 Micron)
Color
Natural
Width
43"
Features
Sturdy; Seal Bottom; Leak Resistant; Reinforced; Durable; Coreless Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERZ8648XNR01
Zoro #
G901858363
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.67 mil (17 Micron)
Width
43"
Length
48"

Details

Capacity
56 gal
Material
High-density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Features
Sturdy; Seal Bottom; Leak Resistant; Reinforced; Durable; Coreless Roll
Application
Can

Description

Heavy-gauge liners are made from high-quality materials for sturdy containment of waste materials. Performance-sealed bottom prevents leakage for dependable use with liquids. Mineral-reinforced material is durable to contain oddly shaped items. One-at-a-time dispensing provides easy access to liners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.