Zoro Homepage

Trash Bags, 0.31 mil (8 Micron), Natural, 20 PK

  • Mfr # HERZ6037LNR01

  • Zoro # G101858545


product price: $41.99
/pk 20, $2.10/ea

Key Features

Material
Polyethylene
Thickness
0.31 mil (8 Micron)
Color
Natural
Length
37"
Features
Coreless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERZ6037LNR01
Zoro #
G101858545
UPC #
98241018014
Country of Origin
United States

Dimensions

Thickness
0.31 mil (8 Micron)
Length
37"
Width
30"

Details

Material
Polyethylene
Color
Natural
Item
Trash Bags
Features
Coreless
Application
Multipurpose

Description

This 8 micron thick liner features a high-density design to hold heavy loads of softer items such as clothing, towels or dirt. One-at-a-time dispensing provides easy access to each bag. Plus, it's made of less plastic than low-density liners to provide a cost-effective solution for taking out the trash. Coreless can liner is perfect for use in office settings, restrooms and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.