Trash Bags, 0.43 mil (11 Micron), Natural, 10 PK

  • Mfr # HERZ8048MNR01

  • Zoro # G901858844


product price:  $60.79
/pk 10, $6.08/ea

Key Features

Material
High-density Polyethylene (HDPE)
Thickness
0.43 mil (11 Micron)
Color
Natural
Width
48"
Length
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERZ8048MNR01
Zoro #
G901858844
UPC #
98241020017
Country of Origin
United States

Dimensions

Thickness
0.43 mil (11 Micron)
Width
48"
Length
40"

Details

Material
High-density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Application
Can; Waste Disposal

Description

High-density coreless roll can liners are made from high-quality materials for sturdy performance. A natural mineral reinforcement additive greatly enhances the durability to prevent rips and tears. Performance-sealed bottom distributes the weight evenly throughout the bag to hold more waste. Easy-dispensing box conveniently dispenses liners one at a time for easy access.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.