Zoro Homepage

33 gal Trash Bags, 1.50 mil (38 Micron), Black

  • Mfr # HERX6639AK

  • Zoro # G601858403


product price: $34.85
/pk 100, $0.35/ea

Key Features

Material
Resin
Thickness
1.50 mil (38 Micron)
Color
Black
Length
39"
Application
Can; Garbage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERX6639AK
Zoro #
G601858403
UPC #
98241054227
Country of Origin
United States

Dimensions

Thickness
1.50 mil (38 Micron)
Length
39"
Width
33"

Details

Capacity
33 gal
Material
Resin
Color
Black
Item
Trash Bags
Application
Can; Garbage
Features
Foldable; Heavyweight
% Recycled Content
0.5

Description

33-gallon liners feature a heavyweight construction to easily handle tough applications. Eco-friendly design is made from reprocessed resins to reduce the impact to our environment. Dual dispensing box contains individually folded liners for easy dispensing. Dark color keeps unsightly waste hidden from view when transporting to the disposal area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.