Zoro Homepage

Lock Nut, Spring Steel, Trivalent, 0.13 in Ht

  • Mfr # EFLNH-RP141800EBF

  • Zoro # G608168703


product price: $0.10
/ea
Sold in multiples of 500 for $50.00

Key Features

Material
Spring Steel
Finish
Trivalent
Hex Height
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFLNH-RP141800EBF
Zoro #
G608168703
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Height
0.13 in

Details

Item
Lock Nut
Material
Spring Steel
Finish
Trivalent

Description

LockNut Hex Screw Size 1418 34 Drive Zinc Electroplate 00015 Minimum Trivalent Topcoat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.