Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Heritage Low Density Can Liners, 30 gal, 0.5 mil, 30in x 36in, Clear, Flat Pack, 250PK H6036MC

Low Density Can Liners, 30 gal, 0.5 mil, 30in x 36in, Clear, Flat Pack, 250PK (Discontinued)

  • Mfr # H6036MC
  • Zoro # G415960781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6036MC
Zoro #
G415960781
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.5 mil
Height
36 in
Width
30 in

Details

Item
LDPE Waste Can Liners
Material
Low-Density Polyethylene (LDPE)
Color
Clear
Package Configuration
Flat Pack
Capacity
20 gal
Bag Closure Type
Open-Face

Description

Strong, puncture-resistant and nearly leakproof, low-density polyethylene is ideal for carrying heavy loads, and Heritage Low Density Can Liners are made from the highest quality resins to provide one of the best performance profiles in the industry. Their excellent tear- and split-resistance allows them to retain their contents even after the rare puncture. With the strength required for industrial and commercial applications, they're ideal for collecting and transporting refuse without fear of causing a mess.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.