Zoro Homepage

Slotted Spring Pin 14 x 412 HCS PL

  • Mfr # SPP-250-4500

  • Zoro # G908168656


product price: $0.90
/ea
Sold in multiples of 20 for $18.00

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
High Carbon Steel
Material Grade
Grade 1070-1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP-250-4500
Zoro #
G908168656
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.25
Fastener Length
4.5

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
High Carbon Steel
Material Grade
Grade 1070-1080
Fastener Finish
Plain
Standards
ASME B1882

Description

Slotted Spring Pin 14 x 412 10701080 Carbon Steel Plain ASME B1882

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.