Zoro Homepage

Slotted Spring Pin 316 x 3 SS PL

  • Mfr # SPS3-187-3000

  • Zoro # G508168742


product price: $1.15
/ea
Sold in multiples of 20 for $23.00

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
Grade 302/304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPS3-187-3000
Zoro #
G508168742
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
0.188
Fastener Length
3

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
Grade 302/304
Fastener Finish
Plain
Standards
ASME B1882

Description

Slotted Spring Pin 316 x 3 302304 Stainless Steel Plain ASME B1882

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.