Zoro Homepage

Slotted Spring Pin M2 x 10 SS PV ISO

  • Mfr # SPM3P-020-010-I

  • Zoro # G508168681


product price: $0.11
/ea
Sold in multiples of 175 for $19.25

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM3P-020-010-I
Zoro #
G508168681
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
2 mm
Shank Length
10 mm
Outside Dia.
2
Fastener Length
10

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
Grade 302/304
Material
Stainless Steel
Fastener Finish
Passivated
Finish
Passivated
Standards
ISO 8752 EN 28752

Description

Slotted Spring Pin M2 x 10 302304 Stainless Steel Passivated ISO 8752 EN 28752

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.