Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer Assortment, Inch, 0.385 in Smallest Inside Dia in Set

  • Mfr # SP100-375-1000Z

  • Zoro # G708168658


product price: $0.48
/ea
Sold in multiples of 50 for $24.00

Key Features

System of Measurement
Inch
Spacer Type
Round
Spacer Material
Low Carbon Steel
Spacer Material Finish
Zinc Plated
Shortest Length in Set
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP100-375-1000Z
Zoro #
G708168658
UPC #
-
Country of Origin
Canada

Dimensions

Shortest Length in Set
1 in
Smallest Inside Diameter in Set
0.385 in
Smallest Outside Diameter in Set
0.485 in

Details

Item
Spacer Assortment
System of Measurement
Inch
Spacer Type
Round
Spacer Material
Low Carbon Steel
Spacer Material Finish
Zinc Plated

Description

Spacer Standard Duty 38 x 1 Low Carbon Steel Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products