This item is Discontinued.

Heritage T-STYLE ISOLATION GOWN, LLDPE, LARGE, LIGHT BLUE, 50/CARTON, PK50 TGOWNLP

T-STYLE ISOLATION GOWN, LLDPE, LARGE, LIGHT BLUE, 50/CARTON, PK50 (Discontinued)

  • Mfr # TGOWNLP
  • Zoro # G410844123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGOWNLP
Zoro #
G410844123
UPC #
98241178725
Country of Origin
United States

Details

Item
Isolation Gown
Color
White

Description

Polyethylene, non-surgical isolation gowns are easy to put on and take off. Back side is marked and perforated for easy removal. Gap in end of sleeve seal for fingers/hand. Full length, long sleeve style provides full coverage. Polyethylene, non-surgical isolation gowns are easy to put on and take off. Back side is marked and perforated for easy removal. Gap in end of sleeve seal for fingers/hand. Full length, long sleeve style provides full coverage. This Class I device has not been FDA cleared or approved. Not intended for antimicrobial or antivirus protection, infection prevention, or infection reduction, surgical use and is not sterilized. Single use only. Do not use in the presence of any high intensity heat source or flammable gas. Authorized by the FDA under an Emergency Use Authorization for use as PPE in health care settings as they may help protect HCPs and/or patients from the transfer of viruses in low or minimal risk level situations. Apparel Type: Isolation Gown; Materials: LLDPE; Colors: Light Blue; Color Family: Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.