Zoro Homepage

Taper Pin 0 x 34 SS ASME B1882

  • Mfr # TPS-00-0750

  • Zoro # G508168704


product price: $0.80
/ea
Sold in multiples of 25 for $20.00

Key Features

Basic Material
Stainless Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS-00-0750
Zoro #
G508168704
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
0.75

Details

Basic Material
Stainless Steel
Fastener Finish
Plain

Description

Taper Pin 0 x 34 Stainless Steel ASME B1882

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.