Zoro Homepage

Taper Pin 5 x 1 SS ASME B1882

  • Mfr # TPS-05-1000

  • Zoro # G608168666


product price: $1.69
/ea
Sold in multiples of 12 for $20.28

Key Features

Basic Material
Stainless Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS-05-1000
Zoro #
G608168666
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1

Details

Basic Material
Stainless Steel
Fastener Finish
Plain

Description

Taper Pin 5 x 1 Stainless Steel ASME B1882

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.