Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin Ext Thrd 6 x 3 PL HxNut

  • Mfr # TPTN-06-3000

  • Zoro # G108168722


product price: $4.85
/ea
Sold in multiples of 4 for $19.40

Key Features

Basic Material
Carbon Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPTN-06-3000
Zoro #
G108168722
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3.469

Details

Basic Material
Carbon Steel
Fastener Finish
Plain

Description

Taper Pin External Thread 6 x 3, Thread 51624 UNF Carbon Steel Plain with Hex Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.