Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin Ext Thread 10 x 412 PL

  • Mfr # TPT-10-4500

  • Zoro # G408168736


product price: $13.49
/ea
Sold in multiples of 2 for $26.98

Key Features

Basic Material
Carbon Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPT-10-4500
Zoro #
G408168736
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
5.438

Details

Basic Material
Carbon Steel
Fastener Finish
Plain

Description

Taper Pin External Thread 10 x 412, Thread 5818 UNF Carbon Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.