Shop HERITAGE

Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/4 in L, 1/4 in Sq

  • Mfr # GIB-0250-1250

  • Zoro # G508170455


product price:  $3.15
/ea
Sold in multiples of 7 for $22.05

Key Features

System of Measurement
Inch
Type
Tapered Gib Head
End Type
Tapered Gib
Length
1-1/4 in
Square
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GIB-0250-1250
Zoro #
G508170455
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/4 in
Head Height
0.25

Details

Item
Machine Key
System of Measurement
Inch
Type
Tapered Gib Head
End Type
Tapered Gib
Square
1/4 in
Material
Carbon Steel
Finish
Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.