Zoro Homepage

Turnbuckle Jaw x Eye 14 x 4 SS304

  • Mfr # STEJ14

  • Zoro # G608168680


product price: $17.39
/ea
Sold in multiples of 2 for $34.78

Key Features

Material
300 Series Stainless Steel
Open Length
8.187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STEJ14
Zoro #
G608168680
UPC #
-
Country of Origin
Multiple

Dimensions

Open Length
8.187

Details

Material
300 Series Stainless Steel

Description

Turnbuckle Jaw x Eye, 14 x 4, 304 Stainless Steel, Polished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.